- Quick Connect Coupling
- Brass
- 1 1/4 in Body
- 4.00 in Length
- 1 1/4 - 11 1/2 Thread
applications
- Hydraulics and fluid transfer, On-highway hydraulic wet lines, Dump and refuse vehicles, Bulk liquid transfer
features
- Virtually no fluid loss during disconnection
- Connect under pressure up to 500 psi
| Length | 4 in |
| Finish | Zinc Trivalent |
| Connection Type | Female |
| Internal Connection Type | Thread To Connect |
| Hex Size | 2 1/2 in |
| Thread Size | 1 1/4 - 11 1/2 |
| Operating Pressure [Max] | 2,750.0 psi |
| Body Material | Brass |
| End Gender 1 | Female |
| Valve Type | 2 Way |
| Port Size | 1 1/4 |
| End Gender 2 | Female |
| Type | Quick Connect Coupler Half |
| Seal Material | Buna-N |
| Fitting Angle | Straight |
| Flow Rate | 75 gpm |
| Vacuum Rating | 28 inHg |
| Fitting Description | Socket |
| Body Size | 1 1/4 in |
| Material | Brass, Carbon Steel |
| Weight | 2.84 LB |

