
- Female Half Type
- 5/8 in Body Size
- 1/2-14 Thread Size
- Brass Material
applications
- Hydraulics and fluid transfer, On-highway hydraulic wet lines, Dump and refuse vehicles, Bulk liquid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Seal Material | Buna-N |
Body Size | 5/8 in |
Temperature Range [Max] | 250 °F |
Port Size | 1/2 in |
Flow Rate | 18 gal/min |
Internal Connection Type | Thread to Connect |
Hex Size 1 | 1.16 in |
Connection Style | Manual Connect |
Thread Size | 1/2-14 |
Length | 3.070 in |
Finish | Zinc Trivalent |
Material | Brass |
Fitting Angle | Straight |
Height | 4.130 in |
End Type | NPT |
Valve Type | 2-Way |
Compatible Fluids | Hydraulic Oil |
End Gender 2 | Female |
End Gender 1 | Female |
Type | Female Half |
Vacuum Rating | 28 inHg |
Series | 5100 Series |
Temperature Range [Min] | -40 °F |
Width | 1.790 in |
Weight | 1.34 LB |
