
- Male Half Type
- 1/4 in Body Size
- 1/8-27 Thread Size
- Brass Material
applications
- Hydraulics and fluid transfer, On-highway hydraulic wet lines, Dump and refuse vehicles, Bulk liquid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Fitting Angle | Straight |
Flow Rate | 4 gpm |
Material | Brass |
Compatible Fluids | Hydraulic Oil |
Thread Size | 15/16-20 |
End Gender 1 | Male |
Internal Connection Type | Thread To Connect |
Vacuum Rating | 28 inHg |
Connection Style | Manual Connect |
End Gender 2 | Female |
Seal Material | Buna-N |
Valve Type | 2 Way |
Width | 1.810 in |
Series | 5100 Series |
Type | Male Half |
End Type | NPT |
Length | 1.880 in |
Port Size | 1/8 |
Hex Size 1 | 0.96 in |
Temperature Range [Min] | -40 °F |
Body Size | 1/4 |
Temperature Range [Max] | 250 °F |
Weight | 0.24 LB |
