
- Male Half Type
- 1/2 in Body Size
- 1/2-14 Thread Size
- Brass Material
applications
- Hydraulics and fluid transfer, On-highway hydraulic wet lines, Dump and refuse vehicles, Bulk liquid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Compatible Fluids | Hydraulic Oil |
Connection Style | Manual Connect |
Seal Material | Buna-N |
End Gender 1 | Male |
Material | Brass |
Temperature Range [Max] | 250 °F |
Length | 3.110 in |
Flow Rate | 18 gpm |
Port Size | 1/2 |
Width | 1.620 in |
Temperature Range [Min] | -40 °F |
Height | 1.820 in |
Hex Size 1 | 1.19 in |
Series | 5100 Series |
Body Size | 5/8 |
Vacuum Rating | 28 inHg |
Fitting Angle | Straight |
End Type | NPT |
Type | Male Half |
Internal Connection Type | Thread To Connect |
Thread Size | 1 1/2-12 |
End Gender 2 | Female |
Valve Type | 2 Way |
Weight | 0.9 LB |
