- Socket Type
- 1/2 in Body Size
- 3/8-18 Thread Size
- Brass Material
applications
- General Pneumatics, Construction, Industrial Plants, Fluid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Valve Type | 1 Way |
| Thread Size | 3/8-18 |
| Safety Locking Machanism | Sleeve Lock |
| End Gender 1 | Female |
| Burst Pressure | 2000 psi |
| Body Size | 1/2 in |
| End Type | NPTF |
| Type | Socket |
| Temperature Range [Max] | 250 °F |
| Port Size | 3/8 in |
| Length | 2.780 in |
| Material | Brass |
| Fitting Angle | Straight |
| Finish | Nickel Plated |
| Flow Rate | 538 gal/min |
| Internal Connection Type | Ball Lock |
| Hex Size 1 | 1 in |
| Seal Material | Buna-N |
| End Type 2 | NPTF |
| End Gender 2 | Female |
| Thread Size 2 | 3/8-18 |
| Series | 500 Series |
| End Type 1 | Push To Connect |
| Temperature Range [Min] | -40 °F |
| Media | Pneumatic |
| Weight | 0.48 LB |

