- Male Half, Plug Component
- 1/2 in Body Size
- NPTF Connection Type
- Carbon Steel Material
applications
- Fluid Transfer, Chemical, Food and Beverage, Injection Molding, Marine, Medical, Pressure Washing, Steam Cleaning
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Carbon Steel |
| End Gender 1 | Male |
| Length | 2.010 in |
| Body Size | 1/2 in |
| Port Size | 1/2 in |
| Temperature Range [Min] | -40 °F |
| Hex Size | 0.88 in |
| Valve Type | Straight Thru |
| Component | Plug, Male Half |
| Connection Style | Manual Connect |
| Internal Connection Type | Ball Lock |
| Connection Type | NPTF |
| Temperature Range [Max] | 250 °F |
| Fitting Angle | Straight |
| Flow Rate | 22 gal/min |
| Seal Material | Buna-N |
| Series | ST Series |
| Burst Pressure | 8800 psi |
| Thread Size | 1/2-14 |
| End Gender 2 | Male |
| Weight | 0.15 LB |

