
- Female Half, Socket Type
- 3/8 in Body Size
- Brass Material
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
End Gender 2 | Male |
End Type 2 | Line, Hose, Tube |
Width | 1.380 in |
Burst Pressure | 4000 psi |
Body Size | 1/8 in |
End Type 1 | Push To Connect |
Seal Material | Buna-N |
End Type | Push to Connect |
Temperature Range [Max] | 250 °F |
Safety Locking Machanism | Sleeve Lock |
Series | 4000 Series |
Type | Female Half, Socket |
Fitting Angle | Straight |
Hex Size 1 | 0.94 in |
Internal Connection Type | Ball Lock |
Media | Pneumatic |
Hose I.D. | 1/2 in |
Length | 3.670 in |
Temperature Range [Min] | -40 °F |
End Gender 1 | Female |
Compatible Fluids | Air, Gases & Liquids |
Connection Style | Manual Connect |
Material | Brass |
Flow Rate | 336.56 gpm |
Valve Type | 2 Way |
Weight | 0.0 LB |
