- Plug Type
- 3/8 in Body Size
- Carbon Steel Material
applications
- General Pneumatics, Construction, Industrial Plants, Fluid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Media | Pneumatic |
| Internal Connection Type | Ball Lock |
| End Type 2 | Line, Hose, Tube |
| Finish | Nickel |
| Length | 2.560 in |
| Seal Material | Buna-N |
| End Type 1 | Push To Connect |
| Type | Plug |
| Flow Rate | 336 gpm |
| End Gender 1 | Male |
| Series | 400 Series |
| Burst Pressure | 4000 psi |
| Width | 0.980 in |
| Hex Size 1 | 0.88 in |
| Body Size | 3/8 in |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Safety Locking Machanism | Sleeve Lock |
| Hose I.D. | 3/8 in |
| End Gender 2 | Male |
| Valve Type | 1 Way |
| Weight | 0.0 LB |

