- Hose Clamp Assembly Type
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Chemical, Oil and Gas, Transportation, Food and Beverage, Trucks, Nuclear
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Gender 2 | Male |
| End Type 2 | Line, Hose, Tube |
| Safety Locking Machanism | Sleeve Lock |
| Fitting Angle | Straight |
| End Type 1 | MPT |
| Type | Hose Clamp Assembly |
| End Gender 1 | Male |
| Series | D Series |
| Internal Connection Type | Ball Lock |
| Weight | 0.15 LB |

