- Female Half, Socket Type
- 3/8 in Body Size
- Brass Material
applications
- General Pneumatics, Construction, Industrial Plants, Fluid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Hex Size 1 | 0.88 in |
| End Type 2 | Line, Hose, Tube |
| Seal Material | Buna-N |
| Fitting Angle | Straight |
| Valve Type | 2 Way |
| Temperature Range [Max] | 250 °F |
| Internal Connection Type | Ball Lock |
| Media | Pneumatic |
| Finish | Nickel Plated |
| Flow Rate | 336 gal/min |
| End Type 1 | Push To Connect |
| End Gender 1 | Female |
| Safety Locking Machanism | Sleeve Lock |
| Type | Female Half, Socket |
| Length | 3.040 in |
| Width | 1.130 in |
| Material | Brass |
| Body Size | 3/8 in |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 3/8 in |
| Series | 400 Series |
| Burst Pressure | 4000 psi |
| End Gender 2 | Male |
| Weight | 0.0 LB |

