- Male Half, Plug Type
- 1 1/2 in Body Size
- 1 1/2-11 1/2 Thread Size
- Carbon Steel Material
applications
- Hydraulic and Fluid Transfer, Construction equipment, Agricultural equipment, Utility vehicles, On-Highway vehicles, Stationary in-plant hydraulics and fluid transfer, Interchangeable with HTMA couplings in the 3/8” size
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Thread Size | 1 1/2-11 1/2 |
| Type | Male Half, Plug |
| Safety Locking Machanism | Sleeve Lock |
| Internal Connection Type | Flat Face |
| End Gender 1 | Male |
| Hex Size 1 | 2.36 in |
| Burst Pressure | 13050 psi |
| Fitting Angle | Straight |
| Temperature Range [Max] | 212 °F |
| End Gender 2 | Female |
| Series | FF Series |
| Length | 4.130 in |
| Flow Rate | 120 gal/min |
| Temperature Range [Min] | -13 °F |
| Material | Carbon Steel |
| Seal Material | Polyurethane, Nitrile |
| End Type | NPTF |
| Torque | 86.6 in lb |
| Finish | Guardian Seal Plating |
| Connection Style | Manual Connect |
| Width | 2.610 in |
| Body Size | 1 1/2 in |
| Valve Type | 2-Way |
| Weight | 3.15 LB |
| EAN or UPC | 678146156396 |

