- Male Half, Socket Type
- 3/8 in Body Size
- Carbon Steel Material
applications
- General Pneumatics, Construction, Industrial Plants, Fluid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Type | Barb |
| Fitting Angle | Straight |
| Hose I.D. | 1/2 in |
| Material | Carbon Steel |
| Type | Male Half, Socket |
| End Gender 1 | Male |
| Temperature Range [Min] | -40 °F |
| Flow Rate | 336 gal/min |
| Compatible Fluids | Compressed Air, Gases & Liquids |
| Length | 2.340 in |
| Safety Locking Machanism | Sleeve Lock |
| Burst Pressure | 4000 psi |
| Series | 400 Series |
| Temperature Range [Max] | 250 °F |
| Finish | Zinc Plated |
| Valve Type | 1-Way |
| Width | 0.810 in |
| Internal Connection Type | Ball Lock |
| Body Size | 3/8 in |
| End Gender 2 | Male |
| Seal Material | Buna-N |
| Connection Style | Manual Connect |
| Weight | 0.1 LB |

