- Socket Type
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Type 1 | NPTF |
| Hex Size 1 | 0.88 in |
| Burst Pressure | 4000 psi |
| Width | 1.380 in |
| Flow Rate | 331.24 gpm |
| Body Size | 3/8 in |
| Seal Material | Buna-N |
| Length | 2.100 in |
| Thread Size 2 | 1/4-18 |
| Safety Locking Machanism | Sleeve Lock |
| Material | Brass |
| Series | 4000 Series |
| End Size | 1/4 in |
| Port Size | 1/4 in |
| Fitting Angle | Straight |
| End Type 2 | NPTF |
| Type | Socket |
| End Gender 1 | Female |
| Thread Size | 1/4-18 |
| Weight | 0.42 LB |

