- Male Half, Plug Component
- 3/8 in Body Size
- NPTF Connection Type
- Carbon Steel Material
applications
- Fluid Transfer, Chemical, Food and Beverage, Injection Molding, Marine, Medical, Pressure Washing, Steam Cleaning
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Component | Plug, Male Half |
| Internal Connection Type | Ball Lock |
| Valve Type | Straight Thru |
| Material | Carbon Steel |
| End Gender 2 | Female |
| Temperature Range [Min] | -40 °F |
| Flow Rate | 15 gpm |
| End Gender 1 | Male |
| Fitting Angle | Straight |
| Hex Size | 0.81 in |
| Temperature Range [Max] | 250 °F |
| Length | 1.630 in |
| Connection Style | Manual Connect |
| Body Size | 3/8 |
| Seal Material | Buna-N |
| Port Size | 3/8 |
| Connection Type | NPTF |
| Thread Size | 3/8-18 |
| Burst Pressure | 11200 psi |
| Series | ST Series |
| Weight | 0.12 LB |

