- Female Half, Socket Type
- 3/8 in Body Size
- Carbon Steel Material
applications
- Shipyards, General Pneumatics, Mining, Marine
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Finish | Zinc Trivalent |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 3/8 in |
| Flow Rate | 594 gal/min |
| Fitting Angle | Straight |
| Safety Locking Machanism | Ring Lock |
| End Type 2 | Line, Hose, Tube |
| End Gender 1 | Female |
| End Gender 2 | Male |
| Seal Material | Buna-N |
| Connection Style | Manual Connect |
| Width | 1.310 in |
| Type | Female Half, Socket |
| Material | Carbon Steel |
| End Type | Barb |
| Burst Pressure | 1200 psi |
| Body Size | 3/8 in |
| Temperature Range [Max] | 250 °F |
| Media | Pneumatic |
| Series | 3RL Series |
| End Type 1 | Push To Connect |
| Internal Connection Type | Ball Lock |
| Valve Type | 1-Way |
| Length | 2.890 in |
| Weight | 0.41 LB |

