- Lock Ring, Socket Type
- 3/8 in Body Size
- Carbon Steel Material
applications
- Shipyards, General Pneumatics, Mining, Marine
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Seal Material | Buna-N |
| Burst Pressure | 1200 psi |
| Series | 3RL Series |
| Material | Carbon Steel |
| Width | 1.070 in |
| Body Size | 3/8 in |
| Temperature Range [Max] | 250 °F |
| Flow Rate | 594 gal/min |
| Safety Locking Machanism | Ring Lock |
| Temperature Range [Min] | -40 °F |
| Length | 0.050 in |
| Finish | Zinc Trivalent |
| Fitting Angle | Straight |
| Media | Pneumatic |
| Type | Socket, Lock Ring |
| Weight | 0.0 LB |

