- Plug Type
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Fitting Angle | Straight |
| Seal Material | Buna-N |
| Flow Rate | 180 gpm |
| Valve Type | 2 Way |
| Internal Connection Type | Ball Lock |
| Material | Carbon Steel |
| Safety Locking Machanism | Sleeve Lock |
| Burst Pressure | 8000 psi |
| Body Size | 1/4 |
| Type | Plug |
| End Gender 1 | Male |
| Series | 3000 Series |
| End Gender 2 | Male |
| Weight | 1.0 LB |

