- Hose Clamp Assembly Type
- Brass Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Chemical, Oil and Gas, Transportation, Food and Beverage, Trucks, Nuclear
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Brass |
| Series | B Series |
| Media | Hydraulic |
| End Gender 1 | Female |
| I.D. | 1/4 in |
| End Type 1 | NPTF |
| End Type 2 | Line, Hose, Tube |
| End Gender 2 | Male |
| O.D. | 0.5625 in |
| Type | Hose Clamp Assembly |
| Fitting Angle | Straight |
| Weight | 0.0 LB |

