- Male Half, Plug Type
- 3/8 in Body Size
- 3/8-18 Thread Size
- Carbon Steel Material
applications
- Construction, Maintenance and Repair, In-plant/Industrial, Pneumatic Tools
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Finish | Zinc Trivalent |
| End Type | NPTF |
| Valve Type | 1-Way |
| Burst Pressure | 1000 psi |
| Material | Carbon Steel |
| Length | 1.840 in |
| Flow Rate | 374 gal/min |
| End Gender 2 | Female |
| Thread Size | 3/8-18 |
| Temperature Range [Max] | 250 °F |
| End Gender 1 | Male |
| Fitting Angle | Straight |
| Seal Material | Buna-N |
| Width | 0.940 in |
| Series | 310 Series |
| Hex Size 1 | 0.81 in |
| Port Size | 3/8 in |
| Body Size | 3/8 in |
| Type | Male Half, Plug |
| Temperature Range [Min] | -40 °F |
| Weight | 0.1 LB |

