
- Female Half, Socket Type
- 1/4 in Body Size
- 1/2-14 Thread Size
- Carbon Steel Material
applications
- Shipyards, General Pneumatics, Mining, Marine
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
End Type | NPTF |
End Type 2 | NPTF |
Seal Material | Buna-N |
End Type 1 | Push To Connect |
End Gender 2 | Male |
Body Size | 1/4 in |
Temperature Range [Max] | 250 °F |
Burst Pressure | 1200 psi |
Valve Type | 1-Way |
Width | 1.060 in |
Series | 2RL Series |
Fitting Angle | Straight |
Connection Style | Manual Connect |
Safety Locking Machanism | Ring Lock |
Length | 2.350 in |
Hex Size 1 | 0.88 in |
End Gender 1 | Female |
Temperature Range [Min] | -40 °F |
Type | Female Half, Socket |
Finish | Zinc Trivalent |
Material | Carbon Steel |
Port Size | 1/2 in |
Media | Pneumatic |
Flow Rate | 357 gal/min |
Internal Connection Type | Ball Lock |
Thread Size | 1/2-14 |
Thread Size 2 | 1/2-14 |
Weight | 0.32 LB |
