
- Female Half, Socket Type
- 1/4 in Body Size
- Carbon Steel Material
applications
- Shipyards, General Pneumatics, Mining, Marine
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Valve Type | 1-Way |
Media | Pneumatic |
End Gender 1 | Female |
Width | 1.060 in |
End Type | Barb |
Internal Connection Type | Ball Lock |
Series | 2RL Series |
Safety Locking Machanism | Ring Lock |
Type | Female Half, Socket |
End Type 2 | Line, Hose, Tube |
Burst Pressure | 1200 psi |
Temperature Range [Min] | -40 °F |
Material | Carbon Steel |
Length | 2.850 in |
Body Size | 1/4 in |
Hex Size 1 | 0.88 in |
Hose I.D. | 3/8 in |
End Gender 2 | Male |
Connection Style | Manual Connect |
Seal Material | Buna-N |
Temperature Range [Max] | 250 °F |
Finish | Zinc Trivalent |
Flow Rate | 356 gpm |
End Type 1 | Push To Connect |
Fitting Angle | Straight |
Weight | 0.0 LB |
