- Female Half, Socket Type
- 1/4 in Body Size
- Carbon Steel Material
applications
- Shipyards, General Pneumatics, Mining, Marine
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Hose I.D. | 5/16 in |
| Seal Material | Buna-N |
| End Type | Barb |
| Safety Locking Machanism | Ring Lock |
| Finish | Zinc Trivalent |
| Fitting Angle | Straight |
| Type | Female Half, Socket |
| Width | 1.060 in |
| End Gender 1 | Female |
| Temperature Range [Min] | -40 °F |
| Valve Type | 1-Way |
| End Type 2 | Line, Hose, Tube |
| Media | Pneumatic |
| Material | Carbon Steel |
| Internal Connection Type | Ball Lock |
| End Gender 2 | Male |
| End Type 1 | Push To Connect |
| Body Size | 1/4 in |
| Connection Style | Manual Connect |
| Flow Rate | 357 gal/min |
| Hex Size 1 | 0.75 in |
| Length | 2.790 in |
| Burst Pressure | 1200 psi |
| Temperature Range [Max] | 250 °F |
| Series | 2RL Series |
| Weight | 0.0 LB |

