- Plug Type
applications
- Shipyards, General Pneumatics, Mining, Marine
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Gender 2 | Male |
| Port Size | 3/8 |
| Fitting Angle | Straight |
| Type | Plug |
| Body Size | 1/4 |
| End Gender 1 | Male |
| Material | Carbon Steel |
| Safety Locking Machanism | Ring Lock |
| Series | 2RL Series |
| Finish | Zinc Trivalent |
| Internal Connection Type | Ball Lock |
| Seal Material | Buna-N |
| Burst Pressure | 1200 psi |
| Flow Rate | 356 gpm |
| Weight | 0.0 LB |

