
- Male Half, Plug Type
- 1/4 in Body Size
- 1/8-27 Thread Size
- Carbon Steel Material
applications
- Shipyards, General Pneumatics, Mining, Marine
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Valve Type | 1-Way |
Connection Style | Manual Connect |
Length | 1.510 in |
Fitting Angle | Straight |
Internal Connection Type | Ball Lock |
End Type | NPTF |
Finish | Zinc Trivalent |
Width | 0.580 in |
Flow Rate | 356 gpm |
Safety Locking Machanism | Ring Lock |
Series | 2RL Series |
Hex Size 1 | 0.5 in |
Temperature Range [Max] | 250 °F |
Thread Size | 1/8-27 |
End Gender 1 | Male |
Material | Carbon Steel |
Body Size | 1/4 |
Seal Material | Buna-N |
End Gender 2 | Male |
Temperature Range [Min] | -40 °F |
Burst Pressure | 1200 psi |
Type | Male Half, Plug |
Port Size | 1/8 |
Weight | 0.0 LB |
