- Male Half, Plug Type
- 1/4 in Body Size
- 3/8-18 Thread Size
- Stainless Steel Material
applications
- Chemical, Food and Beverage, Military, Aerospace
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Fitting Angle | Straight |
| End Type | NPTF |
| End Gender 1 | Male |
| Width | 1.010 in |
| Body Size | 1/4 in |
| Temperature Range [Max] | 250 °F |
| End Gender 2 | Male |
| Material | Stainless Steel |
| Type | Male Half, Plug |
| Flow Rate | 2.2 gal/min |
| Length | 1.980 in |
| Temperature Range [Min] | -40 °F |
| Series | 2HKIG Series |
| Internal Connection Type | Ball Lock |
| Seal Material | Buna-N |
| Thread Size | 3/8-18 |
| Connection Style | Manual Connect |
| Burst Pressure | 6000 psi |
| Valve Type | 2-Way |
| Hex Size 1 | 0.69 in |
| Weight | 0.0 LB |

