- Female Half, Socket Type
- 1/4 in Body Size
- 3/8-18 Thread Size
- Stainless Steel Material
applications
- Chemical, Food and Beverage, Military, Aerospace
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Flow Rate | 2.2 gal/min |
| End Type | NPTF |
| Internal Connection Type | Ball Lock |
| Seal Material | Buna-N |
| Type | Female Half, Socket |
| Thread Size | 3/8-18 |
| Width | 1.060 in |
| Valve Type | 2-Way |
| Length | 2.310 in |
| End Gender 1 | Female |
| Material | Stainless Steel |
| Connection Style | Manual Connect |
| Fitting Angle | Straight |
| Body Size | 1/4 in |
| Series | 2HKIL Series |
| Media | Other |
| End Type 2 | MPT |
| Temperature Range [Max] | 250 °F |
| End Type 1 | Push To Connect |
| Hex Size 1 | 0.81 in |
| Thread Size 2 | 3/8-18 |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 6000 psi |
| End Gender 2 | Male |
| Weight | 0.25 LB |

