- Female Half, Socket Type
- 1/4 in Body Size
- 7/16-20 Thread Size
- Stainless Steel Material
applications
- Chemical, Food and Beverage, Military, Aerospace
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Temperature Range [Max] | 250 °F |
| Flow Rate | 2.2 gal/min |
| Thread Size 2 | 7/16-20 |
| End Type | NPTF |
| End Type 1 | Push To Connect |
| Temperature Range [Min] | -40 °F |
| Internal Connection Type | Ball Lock |
| Valve Type | 2-Way |
| Series | 2HKIG Series |
| End Gender 2 | Male |
| End Gender 1 | Female |
| Burst Pressure | 6000 psi |
| Fitting Angle | Straight |
| Width | 1.060 in |
| Thread Size | 7/16-20 |
| Connection Style | Manual Connect |
| Body Size | 1/4 in |
| Type | Female Half, Socket |
| Hex Size 1 | 0.81 in |
| Length | 2.270 in |
| Material | Stainless Steel |
| Seal Material | Buna-N |
| Media | Other |
| End Type 2 | UNF |
| Weight | 0.0 LB |

