- Socket Type
- Stainless Steel Material
applications
- Chemical, Food and Beverage, Military, Aerospace
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Media | Other |
| Material | Stainless Steel |
| Series | 2HKIG Series |
| Flow Rate | 2.2 gpm |
| End Gender 2 | Male |
| Burst Pressure | 6000 psi |
| End Type 1 | Push To Connect |
| Seal Material | Buna-N |
| Width | 1.090 in |
| Thread Size 2 | 7/16-20 |
| Fitting Angle | Straight |
| Type | Socket |
| Height | 1.430 in |
| End Type 2 | UNF |
| Body Size | 1/4 in |
| Length | 2.096 in |
| End Gender 1 | Female |
| Internal Connection Type | Ball Lock |
| Weight | 0.0 LB |

