- Socket Type
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Seal Material | Buna-N |
| Thread Size 2 | 1/8-27 |
| Length | 2 in |
| Safety Locking Machanism | Sleeve Lock |
| Width | 1.190 in |
| Burst Pressure | 8000 psi |
| End Type 1 | Push To Connect |
| Valve Type | 2 Way |
| Body Size | 1/4 in |
| End Gender 2 | Male |
| Hex Size 1 | 0.69 in |
| Finish | Nickel |
| Material | Brass |
| Media | Pneumatic |
| Internal Connection Type | Ball Lock |
| End Gender 1 | Female |
| Series | 3000 Series |
| Fitting Angle | Straight |
| Type | Socket |
| Port Size | 1/8 in |
| Flow Rate | 180 gpm |
| End Type 2 | NPTF |
| Weight | 0.0 LB |

