
- Female Half, Socket Type
- 1/4 in Body Size
- 1/8-27 Thread Size
- Brass Material
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Internal Connection Type | Ball Lock |
Connection Style | Manual Connect |
Material | Brass |
End Gender 1 | Female |
Fitting Angle | Straight |
Burst Pressure | 8000 psi |
Safety Locking Machanism | Sleeve Lock |
Temperature Range [Max] | 250 °F |
Media | Pneumatic |
Port Size | 1/8 in |
Width | 1.190 in |
Thread Size | 1/8-27 |
Hex Size 1 | 0.69 in |
Temperature Range [Min] | -40 °F |
Body Size | 1/4 in |
End Type | NPTF |
Flow Rate | 180 gal/min |
Seal Material | Buna-N |
Series | 3000 Series |
Valve Type | 2 Way |
Finish | Nickel |
Length | 1.890 in |
End Gender 2 | Female |
Type | Female Half, Socket |
Compatible Fluids | Air, Gases & Liquids |
Weight | 0.29 LB |
