- Male Half, Plug Type
- 1/4 in Body Size
- 1/4-19 Thread Size
- Carbon Steel Material
applications
- General Pneumatics, Air Tools, Construction
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Gender 2 | Male |
| Length | 1.680 in |
| Temperature Range [Min] | -40 °F |
| Hex Size 1 | 0.56 in |
| Thread Size | 1/4-19 |
| Seal Material | Buna-N |
| Connection Style | Manual Connect |
| Burst Pressure | 600 psi |
| Flow Rate | 210 gal/min |
| End Type | BSPP |
| Series | Auto-Flo 23 Series |
| Material | Carbon Steel |
| Internal Connection Type | Ball Lock |
| Body Size | 1/4 in |
| Fitting Angle | Straight |
| Finish | Zinc Plated |
| Type | Male Half, Plug |
| Temperature Range [Max] | 250 °F |
| End Gender 1 | Male |
| Width | 0.650 in |
| Port Size | 1/4 in |
| Weight | 0.05 LB |

