- Plug Type
applications
- General Pneumatics, Air Tools, Construction
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Body Size | 1/4 |
| Burst Pressure | 600 psi |
| Internal Connection Type | Ball Lock |
| Series | Auto-Flo 23 Series |
| Length | 1.420 in |
| Seal Material | Buna-N |
| Flow Rate | 209.22 gpm |
| Fitting Angle | Straight |
| End Gender 2 | Male |
| Material | Carbon Steel |
| Port Size | 1/8 |
| Finish | Zinc Trivalent |
| Width | 0.580 in |
| Type | Plug |
| End Gender 1 | Male |
| Weight | 0.0 LB |

