- Female Half, Socket Type
- 1 in Body Size
- 1-11 1/2 Thread Size
- Carbon Steel Material
applications
- Hydraulic and Fluid Transfer, Construction equipment, Agricultural equipment, Utility vehicles, On-Highway vehicles, Stationary in-plant hydraulics and fluid transfer, Interchangeable with HTMA couplings in the 3/8” size
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Fitting Angle | Straight |
| Width | 2.360 in |
| End Type 2 | NPT |
| Connection Style | Manual Connect |
| Safety Locking Machanism | Sleeve Lock |
| Valve Type | 2-Way |
| Thread Size | 1-11 1/2 |
| Hex Size 1 | 2.17 in |
| Seal Material | NBR+AU |
| Flow Rate | 47 gal/min |
| Burst Pressure | 18270 psi |
| Internal Connection Type | Flat Face |
| Material | Carbon Steel |
| End Type 1 | Push To Connect |
| Temperature Range [Max] | 212 °F |
| Series | FF Series |
| End Gender 2 | Female |
| Finish | Guardian Seal Plating |
| Type | Female Half, Socket |
| Temperature Range [Min] | -13 °F |
| Media | Hydraulic |
| Length | 4.070 in |
| Thread Size 2 | 1-11 1/2 |
| End Type | NPT |
| End Gender 1 | Female |
| Torque | 58.5 in lb |
| Body Size | 1 in |
| Weight | 3.04 LB |

