
- Male Half, Plug Type
- 1/4 in Body Size
- 1/4-18 Thread Size
- Carbon Steel Material
applications
- General Pneumatics, Air Tools, Construction
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Type | Male Half, Plug |
Seal Material | Buna-N |
Temperature Range [Max] | 250 °F |
Fitting Angle | Straight |
Series | Auto-Flo 24 Series |
End Type | NPTF |
Temperature Range [Min] | -40 °F |
End Gender 1 | Male |
Internal Connection Type | Ball Lock |
Material | Carbon Steel |
Port Size | 1/4 |
End Gender 2 | Female |
Hex Size 1 | 0.69 in |
Length | 1.490 in |
Finish | Zinc Trivalent |
Burst Pressure | 600 psi |
Body Size | 1/4 |
Connection Style | Manual Connect |
Width | 0.790 in |
Flow Rate | 209.22 gpm |
Thread Size | 1/4-18 |
Weight | 0.0 LB |
