- Female Half, Socket Type
- 1/2 in Body Size
- 3/4-14 Thread Size
- Carbon Steel Material
applications
- Construction, Maintenance and Repair, In-plant/Industrial, Pneumatic Tools
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Internal Connection Type | Ball Lock |
| Thread Size | 3/4-14 |
| End Gender 2 | Female |
| Type | Female Half, Socket |
| Hex Size 1 | 1.13 in |
| Length | 4.670 in |
| Flow Rate | 756 gal/min |
| Thread Size 2 | 3/4-14 |
| Connection Style | Manual Connect |
| End Type 1 | Push To Connect |
| End Gender 1 | Male |
| Seal Material | Buna-N |
| Fitting Angle | Straight |
| Temperature Range [Max] | 250 °F |
| Media | Pneumatic |
| Body Size | 1/2 in |
| End Type 2 | NPTF |
| Series | Full-Bore Series |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 1000 psi |
| Valve Type | 1-Way |
| Port Size | 3/4 in |
| Material | Carbon Steel |
| Finish | Zinc Trivalent |
| End Type | NPTF |
| Weight | 0.95 LB |

