
- Female Half, Socket Type
- 1/4 in Body Size
- Carbon Steel Material
applications
- Construction, Maintenance and Repair, In-plant/Industrial, Pneumatic Tools
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Flow Rate | 142 gpm |
Type | Female Half, Socket |
Body Size | 1/4 in |
Temperature Range [Min] | -40 °F |
End Type 1 | Push To Connect |
Valve Type | 2 Way |
End Type 2 | Line, Hose, Tube |
End Gender 2 | Male |
Length | 2.390 in |
Width | 1.020 in |
End Gender 1 | Female |
Material | Carbon Steel |
End Type | Barb |
Hose I.D. | 3/8 in |
Series | 210 Series |
Seal Material | Buna-N |
Temperature Range [Max] | 250 °F |
Finish | Zinc Trivalent |
Media | Pneumatic |
Burst Pressure | 1000 psi |
Fitting Angle | Straight |
Weight | 0.17 LB |
