
- Female Half, Socket Type
- 1/4 in Body Size
- 3/8-18 Thread Size
- Carbon Steel Material
applications
- Construction, Maintenance and Repair, In-plant/Industrial, Pneumatic Tools
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Port Size | 3/8 in |
End Gender 2 | Male |
End Gender 1 | Female |
Body Size | 1/4 in |
Media | Pneumatic |
End Type 1 | Push To Connect |
Flow Rate | 142 gpm |
Thread Size | 3/8-18 |
Thread Size 2 | 3/8-18 |
Length | 1.910 in |
Fitting Angle | Straight |
Type | Female Half, Socket |
Temperature Range [Max] | 250 °F |
Material | Carbon Steel |
End Type 2 | NPTF |
Burst Pressure | 1000 psi |
Finish | Zinc Trivalent |
End Type | NPTF |
Valve Type | 2 Way |
Width | 1.020 in |
Seal Material | Buna-N |
Temperature Range [Min] | -40 °F |
Hex Size 1 | 0.69 in |
Series | 210 Series |
Weight | 0.19 LB |
