- Female Half, Socket Type
- 1/4 in Body Size
- Carbon Steel Material
applications
- Construction, Maintenance and Repair, In-plant/Industrial, Pneumatic Tools
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Gender 1 | Female |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 1/4 in |
| Fitting Angle | Straight |
| Width | 1.020 in |
| Type | Female Half, Socket |
| Length | 2.390 in |
| Seal Material | Buna-N |
| Series | 210 Series |
| Finish | Zinc Trivalent |
| Hex Size 1 | 0.69 in |
| Flow Rate | 142 gpm |
| Material | Carbon Steel |
| End Gender 2 | Male |
| End Type | Barb |
| Compatible Fluids | Compressed Air, Gases & Liquids |
| Burst Pressure | 1000 psi |
| Valve Type | 2 Way |
| Body Size | 1/4 |
| Connection Style | Manual Connect |
| Weight | 0.0 LB |

