- Female Half, Socket Type
- 2 1/2 in Body Size
- 2 1/2-8 Thread Size
- Carbon Steel Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Length | 6.140 in |
| End Type | NPTF |
| Valve Type | 2-Way |
| End Type 1 | Push To Connect |
| Seal Material | Buna-N |
| Media | Hydraulic |
| Flow Rate | 200 gal/min |
| Finish | Zinc Trivalent |
| Thread Size | 2 1/2-8 |
| Connection Style | Manual Connect |
| End Gender 2 | Female |
| End Type 2 | NPTF |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Thread Size 2 | 2 1/2-8 |
| Temperature Range [Min] | -40 °F |
| Body Size | 2 1/2 in |
| Type | Female Half, Socket |
| Internal Connection Type | Ball Lock |
| Temperature Range [Max] | 250 °F |
| Series | HK Series |
| Hex Size 1 | 3.75 in |
| End Gender 1 | Female |
| Operating Pressure | 1450 psi |
| Weight | 0.0 LB |

