- Male Half, Plug Type
- 1/4 in Body Size
- 3/8-18 Thread Size
- Carbon Steel Material
applications
- General Pneumatics, Air Tools, Construction
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Thread Size | 3/8-18 |
| Finish | Zinc Trivalent |
| Series | Auto-Flo 23 Series |
| Burst Pressure | 600 psi |
| Length | 1.680 in |
| Seal Material | Buna-N |
| Internal Connection Type | Ball Lock |
| End Gender 1 | Male |
| Port Size | 3/8 |
| Body Size | 1/4 |
| End Gender 2 | Male |
| Hex Size 1 | 0.69 in |
| Material | Carbon Steel |
| End Type | NPTF |
| Fitting Angle | Straight |
| Flow Rate | 209.22 gpm |
| Width | 0.790 in |
| Connection Style | Manual Connect |
| Type | Male Half, Plug |
| Weight | 0.0 LB |

