- Male Half, Plug Type
- 1/4 in Body Size
- Brass Material
applications
- General Pneumatics, Industrial Plants
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Temperature Range [Min] | -40 °F |
| End Gender 1 | Male |
| Valve Type | 2 Way |
| End Gender 2 | Male |
| Burst Pressure | 2800 psi |
| Finish | Nickel |
| Body Size | 1/4 in |
| Internal Connection Type | Ball Lock |
| Width | 0.560 in |
| Length | 2 in |
| Series | 100 Series |
| Material | Brass |
| Seal Material | Buna-N |
| Temperature Range [Max] | 250 °F |
| Flow Rate | 150 gal/min |
| Hose I.D. | 1/4 in |
| Type | Male Half, Plug |
| Fitting Angle | Straight |
| End Type | Barb |
| Weight | 0.05 LB |

