- Plug Type
- 1/4 in Body Size
- Brass Material
applications
- General Pneumatics, Industrial Plants
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Length | 2 in |
| Seal Material | Buna-N |
| Body Size | 1/4 |
| End Gender 2 | Male |
| Series | 100 Series |
| Burst Pressure | 2800 psi |
| Internal Connection Type | Ball Lock |
| Material | Brass |
| Type | Plug |
| Flow Rate | 149.52 gpm |
| Width | 0.560 in |
| Valve Type | 1 Way |
| End Gender 1 | Male |
| Hose I.D. | 1/4 in |
| Fitting Angle | Straight |
| Weight | 0.0 KG |

