- Hose Clamp Assembly Type
- 1/4 in Body Size
- 1/8-27 Thread Size
- Brass Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Chemical, Oil and Gas, Transportation, Food and Beverage, Trucks, Nuclear
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Width | 0.438 in |
| Length | 1.780 in |
| Finish | Bright Dip |
| Thread Size 2 | 3/8-24 |
| End Gender 1 | Male |
| Thread Size | 1/8-27 |
| Type | Hose Clamp Assembly |
| Series | B Series |
| End Gender 2 | Male |
| End Type 1 | MPT |
| End Type 2 | UNF |
| Body Size | 1/4 in |
| Material | Brass |
| Fitting Angle | Straight |
| Weight | 0.0 LB |

