- Female Half, Socket Type
- 3/4 in Body Size
- 3/4-14 Thread Size
- Carbon Steel Material
applications
- Hydraulic and Fluid Transfer, Construction equipment, Agricultural equipment, Utility vehicles, On-Highway vehicles, Stationary in-plant hydraulics and fluid transfer, Interchangeable with HTMA couplings in the 3/8” size
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Thread Size | 3/4-14 |
| Series | FF Series |
| Connection Style | Manual Connect |
| Length | 3.800 in |
| Material | Carbon Steel |
| End Type 1 | Push To Connect |
| Thread Size 2 | 3/4-14 |
| Type | Female Half, Socket |
| Temperature Range [Min] | -13 °F |
| Valve Type | 2-Way |
| Hex Size 1 | 1.65 in |
| Flow Rate | 27 gal/min |
| Media | Hydraulic |
| End Gender 2 | Female |
| End Type 2 | NPT |
| End Gender 1 | Female |
| Safety Locking Machanism | Sleeve Lock |
| Torque | 48.3 in lb |
| Internal Connection Type | Flat Face |
| Port Size | 3/4 in |
| Body Size | 3/4 in |
| Finish | Guardian Seal Plating |
| Seal Material | NBR+AU |
| Burst Pressure | 20300 psi |
| End Type | NPT |
| Width | 1.820 in |
| Temperature Range [Max] | 212 °F |
| Fitting Angle | Straight |
| Weight | 1.75 LB |

