
- Female Half, Socket Type
- 3/4 in Body Size
- 1 5/16-12 Thread Size
- Carbon Steel Material
applications
- Hydraulic and Fluid Transfer, Construction equipment, Agricultural equipment, Utility vehicles, On-Highway vehicles, Stationary in-plant hydraulics and fluid transfer, Interchangeable with HTMA couplings in the 3/8” size
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Media | Hydraulic |
Thread Size | 1 5/16-12 |
End Gender 1 | Female |
Torque | 48.3 ft lb |
Finish | Guardian Seal |
Hex Size 1 | 1.65 in |
Seal Material | NBR+AU |
Series | FF Series |
End Type | UN |
Material | Carbon Steel |
Valve Type | 2 Way |
End Gender 2 | Female |
Width | 1.820 in |
Fitting Angle | Straight |
Temperature Range [Min] | -13 °F |
Temperature Range [Max] | 212 °F |
Flow Rate | 30.1 gpm |
End Type 1 | Push To Connect |
Port Size | 1 in |
Safety Locking Machanism | Sleeve Lock |
Connection Style | Manual Connect |
Type | Female Half, Socket |
Body Size | 3/4 in |
Length | 3.800 in |
End Type 2 | SAE |
Internal Connection Type | Flat Face |
Burst Pressure | 20300 psi |
Thread Size 2 | 1 5/16-12 |
Weight | 1.61 LB |
