- Male Half, Plug Type
- 3/4 in Body Size
- 1 5/16-12 Thread Size
- Carbon Steel Material
applications
- Hydraulic and Fluid Transfer, Construction equipment, Agricultural equipment, Utility vehicles, On-Highway vehicles, Stationary in-plant hydraulics and fluid transfer, Interchangeable with HTMA couplings in the 3/8” size
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Internal Connection Type | Flat Face |
| Seal Material | NBR+AU |
| End Gender 1 | Male |
| End Type | UN |
| Type | Male Half, Plug |
| Port Size | 1 in |
| Series | FF Series |
| Width | 1.810 in |
| Fitting Angle | Straight |
| End Gender 2 | Female |
| Connection Style | Manual Connect |
| Safety Locking Machanism | Sleeve Lock |
| Burst Pressure | 18850 psi |
| Valve Type | 2 Way |
| Body Size | 3/4 |
| Length | 3.690 in |
| Finish | Guardian Seal |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | -13 °F |
| Material | Carbon Steel |
| Thread Size | 1 5/16-12 |
| Flow Rate | 30.1 gpm |
| Hex Size 1 | 1.65 in |
| Torque | 48.3 in lb |
| Weight | 1.15 LB |

