- 1/4 Body Size
- Carbon Steel Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Body Size | 1/4 in |
| Material | Carbon Steel |
| End Gender 1 | Male |
| Width | 1/2 in |
| Hose I.D. | 5/16 in |
| Length | 2.220 in |
| Safety Locking Machanism | Sleeve Lock |
| Fitting Angle | Straight |
| Type | Male Half, Plug |
| Series | 1000 Series |
| End Gender 2 | Female |
| Weight | 0.05 LB |

