- Male Half, Plug Type
- 1/8 in Body Size
- Brass Material
applications
- Recreation and Entertainment, Breathing Air, General Pneumatics, Pharmaceutical, Laboratory Uses, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Valve Type | 1 Way |
| Burst Pressure | 2800 psi |
| End Gender 2 | Male |
| End Type 1 | Push To Connect |
| Type | Male Half, Plug |
| End Type | Barb |
| Media | Pneumatic |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 1/8 in |
| Width | 0.380 in |
| Fitting Angle | Straight |
| Internal Connection Type | Ball Lock |
| End Type 2 | Line, Hose, Tube |
| Series | 180 Series |
| End Gender 1 | Male |
| Body Size | 1/8 in |
| Temperature Range [Max] | 250 °F |
| Flow Rate | 18 gal/min |
| Length | 1 1/4 in |
| Material | Brass |
| Connection Style | Manual Connect |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

