- Male Half, Plug Type
- 1/8 in Body Size
- 1/8-27 Thread Size
- Brass Material
applications
- Recreation and Entertainment, Breathing Air, General Pneumatics, Pharmaceutical, Laboratory Uses, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Compatible Fluids | Compressed Air, Gases & Liquids |
| Port Size | 1/8 in |
| Connection Style | Manual Connect |
| Length | 1.160 in |
| Series | 180 Series |
| Type | Male Half, Plug |
| End Gender 2 | Male |
| Hex Size 1 | 0.44 in |
| Thread Size | 1/8-27 |
| Internal Connection Type | Ball Lock |
| Material | Brass |
| End Type | NPTF |
| Seal Material | Buna-N |
| Body Size | 1/8 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Width | 1/2 in |
| End Gender 1 | Male |
| Burst Pressure | 2800 psi |
| Fitting Angle | Straight |
| Flow Rate | 18 gal/min |
| Valve Type | 1-Way |
| Weight | 0.02 LB |

