- Male Half, Plug Type
- 1/8 in Body Size
- 1/8-27 Thread Size
- Brass Material
applications
- General purpose
features
- Available in a variety of sizes
| Port Size | 1/8 in |
| Material | Brass |
| Temperature Range [Max] | 250 °F |
| Width | 0.380 in |
| End Type 1 | Push To Connect |
| End Gender 1 | Male |
| Temperature Range [Min] | -40 °F |
| Media | Pneumatic |
| Thread Size 2 | 1/8-27 |
| Length | 1.190 in |
| Series | 180 Series |
| Body Size | 1/8 in |
| Hex Size 1 | 0.5 in |
| Type | Male Half, Plug |
| End Gender 2 | Female |
| End Type 2 | NPTF |
| Connection Style | Manual Connect |
| End Type | NPTF |
| Fitting Angle | Straight |
| Valve Type | 1 Way |
| Burst Pressure | 2800 psi |
| Internal Connection Type | Ball Lock |
| Thread Size | 1/8-27 |
| Seal Material | Buna-N |
| Flow Rate | 18 gal/min |
| Weight | 0.03 LB |

